Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Escutcheon, Dual Arm

  • Mfr # 1392810-BN

  • Zoro # G008462173


product price: $45.06
/ea

Key Features

Depth
3.27 in
Width
2.15 in
Height
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1392810-BN
Zoro #
G008462173
UPC #
885612974839
Country of Origin
Unknown

Dimensions

Depth
3.27 in
Width
2.15 in
Height
0.45 in

Details

Item
Escutcheon Assembly
Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.