Assembly, Handle
Mfr # 1465322-BL
Zoro # G308459873
product price: $54.39
/eaKey Features
Type
Handle Assembly
Length (In.)
4.5 in
Height
4.28 in
Overall Width
2.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1465322-BL
Zoro #
G308459873
UPC #
885612959560
Country of Origin
Unknown
Dimensions
Length (In.)
4.5 in
Height
4.28 in
Overall Width
2.6 in
Details
Finish
Matte Black
Type
Handle Assembly
Description
Assembly, Handle
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.