Zoro Homepage

Assembly, Handle

  • Mfr # 1478810-2MB

  • Zoro # G708459978


product price: $58.99
/ea

Key Features

Type
Handle Assembly
Length (In.)
3.587 in
Height
3.98 in
Overall Width
2.642 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1478810-2MB
Zoro #
G708459978
UPC #
885612986948
Country of Origin
Unknown

Dimensions

Length (In.)
3.587 in
Height
3.98 in
Overall Width
2.642 in

Details

Finish
Vibrant Brushed Modern Brass
Type
Handle Assembly

Description

Assembly, Handle
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.