Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Handshower

  • Mfr # 1480414-BL

  • Zoro # G508436872


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Width
8 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1480414-BL
Zoro #
G508436872
UPC #
885612987860
Country of Origin
Unknown

Dimensions

Height
2.5 in
Width
8 in
Length
16 in

Details

Finish
Matte Black

Description

Assembly, Handshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.