Assembly, Handshower
Mfr # 1480414-CP
Zoro # G008436891
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Width
8 in
Length
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1480414-CP
Zoro #
G008436891
UPC #
885612987846
Country of Origin
Unknown
Dimensions
Height
2.5 in
Width
8 in
Length
16 in
Details
Finish
Polished Chrome
Description
Assembly, Handshower
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.