Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Handshower

  • Mfr # 1504958-BN

  • Zoro # G708462763


product price: $63.15
/ea

Key Features

Finish
Brushed Nickel
Height
1.77 in
Width
5 in
Length
10.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504958-BN
Zoro #
G708462763
UPC #
195711042965
Country of Origin
Unknown

Dimensions

Height
1.77 in
Width
5 in
Length
10.39 in

Details

Item
Handshower Assembly
Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.