Zoro Homepage

Assembly, Numi 2.0 Gateway

  • Mfr # 1411286

  • Zoro # G608597787


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.385 in
Height (In.)
1.614 in
Length
5.669 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411286
Zoro #
G608597787
UPC #
195711042651
Country of Origin
Unknown

Dimensions

Width (In.)
3.385 in
Height (In.)
1.614 in
Length
5.669 in

Description

Assembly, Numi 2.0 Gateway
  • •5.669 in. L x 3.385 in. W x 1.614 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.