Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Shower Head

  • Mfr # 1471989-BN

  • Zoro # G708585240


product price: $52.15
/ea

Key Features

Height
2.515 in
Width
4.471 in
Length
4.471 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1471989-BN
Zoro #
G708585240
UPC #
885612980588
Country of Origin
Unknown

Dimensions

Height
2.515 in
Width
4.471 in
Length
4.471 in

Details

Finish
Brushed Nickel

Description

Assembly, Shower Head
  • •In Kohler's Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.