Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Showerhead

  • Mfr # 1464933-2MB

  • Zoro # G808454422


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
5.84 in
Length
5.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464933-2MB
Zoro #
G808454422
UPC #
885612959454
Country of Origin
Unknown

Dimensions

Height
4.5 in
Width
5.84 in
Length
5.84 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Assembly, Showerhead
  • •Vibrant Brushed Modern Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.