Zoro Homepage

Assembly, Showerhead

  • Mfr # 1499238-BL

  • Zoro # G808448421


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4.035 in
Width
6.76 in
Length
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499238-BL
Zoro #
G808448421
UPC #
195711027351
Country of Origin
Unknown

Dimensions

Height
4.035 in
Width
6.76 in
Length
7.08 in

Details

Finish
Matte Black

Description

Assembly, Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.