Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Showerhead 1.75 Gpm

  • Mfr # 1393941-CP

  • Zoro # G408454174


product price: $70.49
/ea

Key Features

Height
10.315 in
Width
5.9 in
Length
7.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393941-CP
Zoro #
G408454174
UPC #
885612892485
Country of Origin
Unknown

Dimensions

Height
10.315 in
Width
5.9 in
Length
7.34 in

Details

Finish
Polished Chrome

Description

Assembly, Showerhead 1.75 Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.