Zoro Homepage

Assembly, Spout

  • Mfr # 1498761-2MB

  • Zoro # G808659391


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Height
4 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1498761-2MB
Zoro #
G808659391
UPC #
195711046611
Country of Origin
Unknown

Dimensions

Length
11.5 in
Height
4 in
Width
7 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Spout Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.