Zoro Homepage

Assembly-Spout

  • Mfr # 1510446-BN

  • Zoro # G908659345


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Width
1.87 in
Height
14.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510446-BN
Zoro #
G908659345
UPC #
195711039156
Country of Origin
Unknown

Dimensions

Length
5.5 in
Width
1.87 in
Height
14.65 in

Details

Finish
Brushed Nickel
Item
Spout Assembly

Description

Assembly-Spout
  • •In Kohler's Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.