Zoro Homepage

Assembly, Sprayer

  • Mfr # 1469483-2BZ

  • Zoro # G308465515


product price: $42.69
/ea

Key Features

Length (In.)
4.822 in
Height
1.783 in
Width
2.256 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469483-2BZ
Zoro #
G308465515
UPC #
885612973399
Country of Origin
Unknown

Dimensions

Length (In.)
4.822 in
Height
1.783 in
Width
2.256 in

Details

Finish
Oil rubbed bronze

Description

Assembly, Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.