Zoro Homepage

Assembly, Sprayer

  • Mfr # 1469483-2MB

  • Zoro # G608465512


product price: $54.65
/ea

Key Features

Length (In.)
4.822 in
Width
2.256 in
Height
1.783 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469483-2MB
Zoro #
G608465512
UPC #
885612973405
Country of Origin
Unknown

Dimensions

Length (In.)
4.822 in
Width
2.256 in
Height
1.783 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Assembly, Sprayer
  • •Vibrant Brushed Modern Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.