Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy, Industrial Handle

  • Mfr # 1359051-TT

  • Zoro # G808459670


product price: $163.58
/ea
Free Shipping & Returns

Key Features

Type
Industrial Handle Assembly
Length (In.)
2.75 in
Height
2.75 in
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359051-TT
Zoro #
G808459670
UPC #
195711047373
Country of Origin
Unknown

Dimensions

Length (In.)
2.75 in
Height
2.75 in
Overall Width
2.75 in

Details

Finish
Vibrant Titanium
Type
Industrial Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.