Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy, Lever Handle

  • Mfr # 1359049-AF

  • Zoro # G208459614


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Lever Handle Assembly
Overall Width
2.36 in
Length (In.)
3.42 in
Height
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1359049-AF
Zoro #
G208459614
UPC #
195711047328
Country of Origin
Unknown

Dimensions

Overall Width
2.36 in
Length (In.)
3.42 in
Height
2.36 in

Details

Finish
Vibrant french gold
Type
Lever Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.