Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assy, Lever Handle

  • Mfr # 1359049-BGP

  • Zoro # G815629424


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Graphite
Overall Length
3.42 in
Overall Height
2.36 in
Color
Grey
Overall Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359049-BGP
Zoro #
G815629424
UPC #
195711195135
Country of Origin
Unknown

Dimensions

Overall Length
3.42 in
Overall Height
2.36 in
Overall Width
2.36 in

Details

Finish
Brushed Graphite
Color
Grey

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.