Assy, Lever Handle
Mfr # 1359049-BV
Zoro # G408459667
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Type
Lever Handle Assembly
Height
2.36 in
Length (In.)
3.42 in
Overall Width
2.36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1359049-BV
Zoro #
G408459667
UPC #
195711047311
Country of Origin
Unknown
Dimensions
Height
2.36 in
Length (In.)
3.42 in
Overall Width
2.36 in
Details
Finish
Brushed Bronze
Type
Lever Handle Assembly
Description
Assy, Lever Handle
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.