Zoro Homepage

Assy, Power Supply

  • Mfr # 1408081

  • Zoro # G908598002


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Height
1.3 in
Width
2.5 in
Length
33.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408081
Zoro #
G908598002
UPC #
885612994967
Country of Origin
Unknown

Dimensions

Height
1.3 in
Width
2.5 in
Length
33.2 in

Description

Assy, Power Supply
  • •33.2 in. L x 2.5 in. W x 1.3 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.