Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atmo Bathroom Fan

  • Mfr # 34454-NA

  • Zoro # G514539178


product price: $249.97
/ea
Free Shipping & Returns

Key Features

Width (In.)
13.75 in
Depth (In.)
10.5 in
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
34454-NA
Zoro #
G514539178
UPC #
195711092410
Country of Origin
Unknown

Dimensions

Width (In.)
13.75 in
Depth (In.)
10.5 in

Description

Combining a sleek, versatile design with quiet yet powerful performance, the KOHLER Atmo bathroom exhaust fan brings new levels of freshness and convenience to the bathroom environment. Plus, upgrading to Atmo is easy because it will fit into your existing bathroom exhaust fan cutout. At Kohler, we make it our business to help you create the bathroom space of your dreams.


  • • Three fan control speed settings (110, 130, 150 CFM)
  • • Lowest speed operates at a whisper-quiet 0.5 sones
  • • Fits standard bathroom exhaust fan cutouts to make upgrading easy