Zoro Homepage

Aureus 16-3/4" square vessel bathroom sink, no overflow

  • Mfr # 28038-AUR-0

  • Zoro # G821666505


product price: $565.08
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Square
Mounting Type
Vessel
Body Material
Fireclay
Color
White
Overall Height
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28038-AUR-0
Zoro #
G821666505
UPC #
195711069719
Country of Origin
China

Dimensions

Overall Height
6.89 in
Overall Width
16.73 in
Overall Length
16.73 in

Details

Bowl Shape
Square
Mounting Type
Vessel
Body Material
Fireclay
Color
White
Item
Bathroom Sinks
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, CSA Compliant

Description

KOHLER Aureus bathroom sinks fuse historical and natural design inspirations into an unforgettable contemporary collection. The detailing features premium gold-colored veins and real gold accents inspired by the natural beauty of veined marble and the traditional Japanese art of kintsukuroi, which translates as “golden repair.” The depth and texture of Aureus bathroom sinks create an artistic focal point for any contemporary bathroom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.