Zoro Homepage

Avec 60" x 42" alcove bath, left drain

  • Mfr # 25833-LA-0

  • Zoro # G621666019


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Acrylic
Length
60 in
Finish
White
Height
19.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25833-LA-0
Zoro #
G621666019
UPC #
195711032317
Country of Origin
United States

Dimensions

Length
60 in
Height
19.375 in
Width
42 in

Details

Color
White
Material
Acrylic
Item
Bathing
Finish
White
Standards
ADA Compliant, CSA B45.5/IAPMO Z124

Description

Defined by crisp lines and a clean, simple aesthetic, the Avec alcove bath complements a wide range of design languages. A slotted overflow and low step-over height combine to give you a deep soak while you relax against the softly angled lumbar support and raised neck rest. Avec also has an integral overflow and preinstalled toe-tap drain - color-matched to the bath - to make installation easier and create an amazing bathing experience. Settle in, lay back, and unwind in the Avec bath.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.