Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avec 60" x 42" alcove bath, right drain

  • Mfr # 25833-RA-0

  • Zoro # G121665963


product price: $997.27
/ea
Free Shipping & Returns

Key Features

Color
White
Height
19.25 in
Material
Acrylic
Standards
ADA Compliant, CSA B45.5/IAPMO Z124
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25833-RA-0
Zoro #
G121665963
UPC #
195711032324
Country of Origin
United States

Dimensions

Height
19.25 in
Width
42 in
Length
60 in

Details

Color
White
Item
Bathing
Material
Acrylic
Standards
ADA Compliant, CSA B45.5/IAPMO Z124

Description

Defined by crisp lines and a clean, simple aesthetic, the Avec alcove bath complements a wide range of design languages. A slotted overflow and low step-over height combine to give you a deep soak while you relax against the softly angled lumbar support and raised neck rest. Avec also has an integral overflow and preinstalled toe-tap drain - color-matched to the bath - to make installation easier and create an amazing bathing experience. Settle in, lay back, and unwind in the Avec bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.