Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid 1.2 Gpm Single-Handle Faucet

  • Mfr # 97345-4-BN

  • Zoro # G901197295


product price: $595.91
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Residential/Commercial
Approved for Commercial Use
Mounting Type
Single Hole
Height
5.4375 in.
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97345-4-BN
Zoro #
G901197295
UPC #
885612700353
Country of Origin
Unknown

Dimensions

Height
5.4375 in.

Details

Color
Vibrant Brushed Nickel
Residential/Commercial
Approved for Commercial Use
Mounting Type
Single Hole
Handle Type
Lever
Finish
Vibrant Brushed Nickel
Flow Rate
1.2 gallons-per-minute
Body Material
Brass
Includes
Drain Assembly Included, Handles Included
Standards
NSF, ANSI, ASME, CSA
Spout Reach
5.875 in.
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Drain Style
Single Hole
Number Of Handles
1

Description

Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.