Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid Deck-mount bath faucet with handshower

  • Mfr # 97360-4-2MB

  • Zoro # G115694306


product price: $1,327.27
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck-mount
Finish
Vibrant Brushed Moderne Brass
Width
14.04 in
Depth
9.07 in
Standards
ASME Listed;Calgreen;CEC Compliant;WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97360-4-2MB
Zoro #
G115694306
UPC #
885612924513
Country of Origin
United States

Dimensions

Width
14.04 in
Depth
9.07 in
Length
10.51 in

Details

Item
Bathtub Faucets
Mounting Type
Deck-mount
Finish
Vibrant Brushed Moderne Brass
Standards
ASME Listed;Calgreen;CEC Compliant;WaterSense Listed
Color
Brass
Material
Brass

Description

Avid is the quintessential expression of todays modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.


  • A single handle controls both on/off activation and temperature setting
  • 7-13/16" (198 mm) stationary spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi (3.1 bar)
  • Coordinates with other products in the Avid collection
  • Flexible supply lines for simplified installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.