Zoro Homepage

Avid Double Robe Hook

  • Mfr # 97500-BL

  • Zoro # G001231264


product price: $116.81
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Avid
Material
Zinc
Color
Black
Width
4-3/4" (left to right)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97500-BL
Zoro #
G001231264
UPC #
885612843463
Country of Origin
Unknown

Dimensions

Width
4-3/4" (left to right)
Height
2.6875 in.

Details

Finish
Matte Black
Collection
Avid
Material
Zinc
Color
Black

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.