
Avid Rite-Temp Valve Trim With Lever Handle
Mfr # TS97018-4-CP
Zoro # G901213087
product price: $254.96
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Height
6-3/8 in
ADA Compliant
Yes
Standards
ASME A112.18.1; ASME, CSA
Mounting
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS97018-4-CP
Zoro #
G901213087
UPC #
885612698537
Country of Origin
Unknown
Dimensions
Height
6-3/8 in
Overall Width
6-3/8 in
Details
Material
Zinc
ADA Compliant
Yes
Standards
ASME A112.18.1; ASME, CSA
Mounting
Wall Mounted
Handle Type
Lever
Includes
Handles
Color/Finish
Polished Chrome
Valve Type
Pressure Balanced
Commercial / Residential
Commercial
Number Of Handles
1
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.