
Avid Single-Handle Faucet, 1.0Gpm
Mfr # 97345-4K-BL
Zoro # G801230344
product price: $595.91
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting Type
Single Hole
Mounting Hole Center to Center
0 in
Number of Holes
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97345-4K-BL
Zoro #
G801230344
UPC #
885612843555
Country of Origin
Unknown
Dimensions
Spout Length
5-7/8 in
Faucet Hole Dia.
1-1/4 in
Height
5-7/16 in
Connection Size
1/2 in
Details
Material
Brass
Mounting Type
Single Hole
Mounting Hole Center to Center
0 in
Number of Holes
1
ADA Compliant
Yes
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Mounting
Deck Mounted
Color/Finish
Matte Black
Commercial / Residential
Commercial
Standards
ANSI 372, ANSI 61; ASME A112.18.1; CA Drought Compliant; NSF, ANSI, ASME, CSA; Low Lead Compliant; WaterSense Certified
Includes
Drain Assembly; Handles; Pop-Up; Valve
Connection
NPT
Handle Type
Lever
Number Of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.