
Avid Single-Handle Faucet, .5Gpm
Mfr # 97345-4N-BL
Zoro # G601230278
product price: $595.91
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Standards
NSF, ASME, ANSI, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97345-4N-BL
Zoro #
G601230278
UPC #
885612843562
Country of Origin
Unknown
Dimensions
Height
5-7/16" (deck to top of faucet)
Details
Finish
Matte Black
Material
Brass
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Standards
NSF, ASME, ANSI, CSA
Commercial / Residential
Commercial Use
Flow Rate
0.5 gallons-per-minute
Color
Matte Black
Includes
Drain Assembly Included
Number Of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.