
Avid Single-Handle Faucet Vibrant Brushed Moderne Brass
Mfr # 97345-4-2MB
Zoro # G604846124
product price: $640.05
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Vibrant Brushed Moderne Brass
Length
5.8125 in.
Height
5.4375 in.
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97345-4-2MB
Zoro #
G604846124
UPC #
885612910097
Country of Origin
Unknown
Dimensions
Length
5.8125 in.
Height
5.4375 in.
Depth
2 in.
Details
Material
Brass
Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass
Item
Avid 1.2 gpm single-handle faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.