Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid Spout, Wall

  • Mfr # 97021-BL

  • Zoro # G201208943


product price: $298.46
/ea
Free Shipping & Returns

Key Features

Spout Reach
7-3/16 in
Tub Spout Connection Type
NPT or slip-fit
Connection Size
1/2 in
Material
Brass
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97021-BL
Zoro #
G201208943
UPC #
885612843609
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in

Details

Spout Reach
7-3/16 in
Tub Spout Connection Type
NPT or slip-fit
Material
Brass
Finish
Matte Black
Standards
ASME, CSA

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.