Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid Towel Arm Vibrant Brushed Moderne Brass

  • Mfr # 97498-2MB

  • Zoro # G404846324


product price: $226.50
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Color
Vibrant Brushed Moderne Brass
Height
2.75 in.
Length
1.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97498-2MB
Zoro #
G404846324
UPC #
885612907516
Country of Origin
Unknown

Dimensions

Height
2.75 in.
Length
1.75 in.

Details

Item
Avid towel arm
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Color
Vibrant Brushed Moderne Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.