Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid Volume Control Trim, Lvr

  • Mfr # T97025-4-BL

  • Zoro # G201212841


product price: $195.56
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Height (In.)
5.5 in.
Standards
ANSI, ASME, CSA
Width (In.)
3.9375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T97025-4-BL
Zoro #
G201212841
UPC #
885612845436
Country of Origin
Unknown

Dimensions

Height (In.)
5.5 in.
Width (In.)
3.9375 in.

Details

Finish
Matte Black
Material
Zinc
Standards
ANSI, ASME, CSA

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.