Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid Volume Control Valve Trim With Lever Handle

  • Mfr # T97025-4-BN

  • Zoro # G801212852


product price: $195.56
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliance
Yes
Finish
Vibrant Brushed Nickel
Overall Width
3.9375 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T97025-4-BN
Zoro #
G801212852
UPC #
885612698568
Country of Origin
Unknown

Dimensions

Overall Width
3.9375 in
Height
5.5 in

Details

Number of Handles
1
ADA Compliance
Yes
Finish
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA
Material
Zinc

Description

Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.