
Avid Widespread Faucet, Lever, .5Gpm Vibrant Brushed Moderne Brass (Discontinued)
- Mfr # 97352-4N-2MB
- Zoro # G904846435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97352-4N-2MB
Zoro #
G904846435
UPC #
885612924476
Country of Origin
Unknown
Dimensions
Height
4.6875 in.
Length
5.8125 in.
Depth
16 in.
Details
Color
Vibrant Brushed Moderne Brass
Material
Brass
Item
Avid Widespread bathroom sink faucet
Finish
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.