
Avid Widespread Faucet, Lever Vibrant Brushed Moderne Brass
Mfr # 97352-4-2MB
Zoro # G404845976
product price: $828.48
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Vibrant Brushed Moderne Brass
Length
5.8125 in.
Depth
16 in.
Color
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97352-4-2MB
Zoro #
G404845976
UPC #
885612924452
Country of Origin
Unknown
Dimensions
Length
5.8125 in.
Depth
16 in.
Height
4.6875 in.
Details
Material
Brass
Item
Avid Widespread bathroom sink faucet
Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.