
AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass
Mfr # 97503-2MB
Zoro # G204846234
product price: $261.33
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97503-2MB
Zoro #
G204846234
UPC #
885612907554
Country of Origin
Unknown
Dimensions
Dispenser Height
16.625 in
Dispenser Depth
3.13 in
Dispenser Width
8.75 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Brass
Finish
Vibrant Brushed Moderne Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.