Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken 10" 1.75 Gpm Rainhead

  • Mfr # 76465-G-2BZ

  • Zoro # G301197352


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Flow Rate
1.75 GPM
Finish
Oil Rubbed Bronze
Shower Head Type
Single Function
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76465-G-2BZ
Zoro #
G301197352
UPC #
885612715050
Country of Origin
Unknown

Dimensions

Height
2 in
Width
9-7/8 in

Details

Item
Shower Head
Features
Water Efficient
Flow Rate
1.75 GPM
Finish
Oil Rubbed Bronze
Shower Head Type
Single Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Color
Oil-Rubbed Bronze
Material
Plastic
Compliance
CA Drought Compliant

Description

Bring the invigorating freshness of a summer rain to your shower with the Awaken rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.