
Awaken 10" single-function rainhead, 2.5 gpm
Mfr # 76465-Y-2BZ
Zoro # G421666646
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
9.81 in
Application
Residential
Length
9.81 in
Finish
Oil-Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76465-Y-2BZ
Zoro #
G421666646
UPC #
885612998187
Country of Origin
Unknown
Dimensions
Height
2 in
Width
9.81 in
Length
9.81 in
Details
Application
Residential
Finish
Oil-Rubbed Bronze
Item
Showerheads
Description
Bring the invigorating freshness of a summer rain to your shower with the Awaken 10" rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.