
Awaken 24" Shower Slidebar
Mfr # 98341-CP
Zoro # G8670643
product price: $64.75
/eaKey Features
Mounting Type
Wall Mounted
Material
Brass, Metal, Plastic
Includes
Installation Hardware; Slide Bar
Standards
ASME A112.18.1; ANSI, ASME, CSA
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98341-CP
Zoro #
G8670643
UPC #
885612199652
Country of Origin
China
Dimensions
Height (In.)
27-1/2 in
Depth (In.)
2-1/2 in
Length
24 in
Details
Item
Awaken 24" Shower Slidebar
Mounting Type
Wall Mounted
Material
Brass, Metal, Plastic
Includes
Installation Hardware; Slide Bar
Standards
ASME A112.18.1; ANSI, ASME, CSA
Color
Polished Chrome
Compliance
ADA Compliant
Description
Awaken 24 In. Shower Slidebar
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.