
Awaken 36" Deluxe Slidebar With Integrated Water Supply
Mfr # 98344-BN
Zoro # G901243978
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Width (In.)
2-15/16 in
Length
41-5/8 in
Height (In.)
41-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98344-BN
Zoro #
G901243978
UPC #
885612292292
Country of Origin
Unknown
Dimensions
Width (In.)
2-15/16 in
Length
41-5/8 in
Height (In.)
41-5/8 in
Details
Finish
Vibrant Brushed Nickel
Description
Delivering KOHLER quality and design at a value price, the Awaken slidebar supports an adjustable handshower at your desired height for a customized showering experience. Adjustable fixing points provide installation flexibility ideal for remodeling projects. This model features metal construction, and an integrated water supply that does not require a separate water supply.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.