Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken 60" Ribbon Hose

  • Mfr # 45982-BL

  • Zoro # G101243969


product price: $44.39
/ea

Key Features

Finish
Matte Black
Material
Brass
Length
60" (measurement of longest side)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45982-BL
Zoro #
G101243969
UPC #
885612843050
Country of Origin
Unknown

Dimensions

Length
60" (measurement of longest side)

Details

Finish
Matte Black
Material
Brass

Description

This 60-inch hose attaches to a handshower, helping you to target specific areas of the body. This model features a convenient swivel base for additional flexibility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.