Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken 60" Smooth Shower Hose

  • Mfr # 98359-BN

  • Zoro # G8629459


product price: $50.65
/ea

Key Features

Material
Metal
Connection
1/2 in
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98359-BN
Zoro #
G8629459
UPC #
885612289506
Country of Origin
China

Dimensions

Length
60 in

Details

Item
Awaken 60" Smooth Shower Hose
Material
Metal
Connection
1/2 in
Color
Vibrant Brushed Nickel
Compliance
ADA Compliant
Standards
ASME A112.18.1; ANSI, ASME, CSA

Description

Awaken 60 In. Smooth Shower Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.