Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken 8" single-function rainhead, 2.5 gpm

  • Mfr # 76464-Y-BN

  • Zoro # G121666403


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Nickel
Height
2 in
Mounting Type
Ceiling-Mount
Width
7.87 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76464-Y-BN
Zoro #
G121666403
UPC #
885612998163
Country of Origin
China

Dimensions

Height
2 in
Width
7.87 in
Length
7.87 in

Details

Color/Finish
Vibrant Brushed Nickel
Item
Showerheads
Mounting Type
Ceiling-Mount
Standards
ASME A112.18.1/CSA B125.1

Description

Bring the invigorating freshness of a summer rain to your shower with the Awaken 8" rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.