Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken B110 1.75 Gpm Multifunction Handshower

  • Mfr # 72421-G-2BZ

  • Zoro # G001198994


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
10-1/2 in
Width
4-5/8 in
Length
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72421-G-2BZ
Zoro #
G001198994
UPC #
885612695604
Country of Origin
Unknown

Dimensions

Height
10-1/2 in
Width
4-5/8 in
Length
3-1/8 in

Details

Finish
Oil Rubbed Bronze

Description

The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.