Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken B110 1.75 Gpm Multifunction Showerhead

  • Mfr # 72425-G-BN

  • Zoro # G401231123


product price: $66.59
/ea

Key Features

Height
2.75 in
ADA Compliant
No
Width
4.625 in
Flow Rate
1.75 GPM
Finish
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72425-G-BN
Zoro #
G401231123
UPC #
885612695888
Country of Origin
Unknown

Dimensions

Height
2.75 in
Width
4.625 in

Details

ADA Compliant
No
Flow Rate
1.75 GPM
Finish
Vibrant Brushed Nickel

Description

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.