
Awaken B110 1.75 Gpm Premium Slidebar Kit
Mfr # 99899-G-CP
Zoro # G701198966
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Height
10.5 in.
Width
4.625 in.
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99899-G-CP
Zoro #
G701198966
UPC #
885612713483
Country of Origin
Unknown
Dimensions
Height
10.5 in.
Width
4.625 in.
Hose Length (In.)
60 in.
Details
Flow Rate
1.75 gallons-per-minute
Finish
Polished Chrome
Material
Metal, Plastic
Color/Finish
Polished Chrome
Description
This all-in-one kit includes the Awaken B110 1.75-gpm multifunction handshower, a 36-inch slidebar, and a 60-inch metal hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.