Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken B110 Four-function handshower, 2.5 gpm

  • Mfr # 72421-Y-BN

  • Zoro # G121666793


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Mounting Type
Wall-Mount
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Flow Rate
2.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72421-Y-BN
Zoro #
G121666793
UPC #
885612998057
Country of Origin
China

Dimensions

Connection Size
1/2 in
Height
10.5 in
Length
3.13 in
Width
4.625 in

Details

Mounting Type
Wall-Mount
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Flow Rate
2.5 GPM
Item
Showerheads
Material
Metal
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CSA Compliant, OBC Compliant

Description

The Awaken B110 2.5 gpm handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays-wide coverage, intense drenching, and targeted- plus a pause feature. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in your hand. An artfully sculpted sprayface reveals nature-inspired forms that complement transitional and contemporary baths.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.