Zoro Homepage

Awaken B90 1.75 Gpm Multifunction Showerhead

  • Mfr # 72424-G-BN

  • Zoro # G001231073


product price: $59.19
/ea

Key Features

Finish
Vibrant Brushed Nickel
Height
2.75 in
ADA Compliant
No
Flow Rate
1.75 GPM
Width
3.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72424-G-BN
Zoro #
G001231073
UPC #
885612695840
Country of Origin
Unknown

Dimensions

Height
2.75 in
Width
3.5625 in

Details

Finish
Vibrant Brushed Nickel
ADA Compliant
No
Flow Rate
1.75 GPM

Description

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.